Welcome to Würth Belux Only for professionals
Cavity anchor W-HR
Cavity anchor W-HR - 1
Cavity anchor W-HR - 2
Cavity anchor W-HR - 3
Cavity anchor W-HR - 4
Cavity anchor W-HR - 5
Cavity anchor W-HR - 6
Cavity anchor W-HR - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cavity anchor W-HR

Universal cavity anchor with pull tie for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool

See product details

Available in 3 versions
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
  • Good holding power due to large load application surface

  • Universal clamping range

  • Simple and easy installation without setting tool

  • Immediate load-bearing capacity - no waiting

  • All metric screw head shapes possible

  • Screw can be released
Notice

Useful information:


Loads must be introduced into lightweight partition walls in accordance with DIN 18183-1:2009-05 relating to partitions and facings with gypsum boards on metal framing.

Application area
Pipe suspensions
Wall-mounted cabinets
Air-conditioning units for indoors

Create the drill hole

Thread anchor rail through the drill hole

1. Fix anchors using pull tie


2. Push the plastic ring forwards to the anchor base

Open pull tie and tear it off

Secure component