For detailed information, other images and documents, please select individual articles from the following table.
Tungsten carbide bur assortment Toothing INOX, 5 pieces
High-performance burs with innovative tooth geometry for outstanding cutting performance when processing stainless steel (INOX). Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Up to 100 % higher cutting performance for machining steel and stainless steel compared to burs with conventional staggered tooth system
- High surface quality thanks to optimal chip formation
- Smooth milling behaviour and excellent handling
- Convenient operation with low vibration and very little noise
- The special rake reduces heat development and prevents discolouration on the workpiece
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
- Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves.
- Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.
- Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length. Discolouration may occur on the shank due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.
- Materials are generally processed in reverse rotation.
- Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering and rounding edges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!