Welcome to Würth Belux Only for professionals
Carbide milling bit assortment, toothing MX 10 pieces
Carbide milling bit assortment, toothing MX 10 pieces - 1
Carbide milling bit assortment, toothing MX 10 pieces - 2
Carbide milling bit assortment, toothing MX 10 pieces - 3
Carbide milling bit assortment, toothing MX 10 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Carbide milling bit assortment, toothing MX 10 pieces

Standard milling bits with staggered tooth system for universal machining of steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, hard and tough materials (e.g. Hardox) and hard non-ferrous metals. Available in ORSY® system cassette.

See product details

Available in 1 version
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
  • Produces short chips and a high surface quality

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
  • Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.

  • Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.

  • Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.

  • Materials are generally processed in reverse rotation.

  • Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.