Welcome to Würth Belux Only for professionals
Fibreglass/silicone fire blanket
Fibreglass/silicone fire blanket - 1
Fibreglass/silicone fire blanket - 2
Fibreglass/silicone fire blanket - 3
Fibreglass/silicone fire blanket - 4

For detailed information, other images and documents, please select individual articles from the following table.

Fibreglass/silicone fire blanket

Fire blanket for efficient fire containment, including lithium-ion battery fires

See product details

Available in 3 versions
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
  • For environment- and resource-friendly firefighting

  • Long-term heat resistance up to 750 °C, and short-term resistance up to 1,300 °C

  • Certified for use in lithium-ion battery fires

  • Can be used several times depending on the fire load and damage such as cuts or holes

  • Safe blanketing using 60 cm long handles

  • In a practical carrying bag for easy transport to place of use


Benefits


  • High cut and explosion protection due to special coating

  • High temperature insulation due to special coating

  • Materials used have a low electrical conductivity

  • Special fibres have a high resistance to alkalis and acids

  • Minimisation of smoke development due to the high smothering effect

  • Proven high temperature resistance