The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cap nut HM for Fixanchor W-FAZ PRO
The cap nut for the W-FAZ PRO. Highest performance and maximum safety. Provides an elegant head closure, e.g. for railing fastenings. Zinc-plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Special cap nut for use with Fixanchor W-FAZ PRO
- Visually appealing and elegant head finish
- Safety for processors and end users, as there is no risk of injury from protruding, sharp-edged stud bolts
- Application is regulated by European Technical Assessment ETA-20/0229
In conjunction with Fixanchor W-FAZ PRO: European Technical Assessment ETA-20/0229 for individual attachment, option 1, cracked and non-cracked concrete:
- Static or quasi-static exposure (M8-M16)
- Seismic exposure, performance category C1 and C2 (M8-M16)
- Fire load R30, R60, R90, R120
The installation instructions must be observed. Before screwing on the HM cap nut, the pin overhang must be checked.
Drill the hole
Cap nut HM for use with Fixanchor W-FAZ PRO
- Fixing point in cracked or non-cracked normal weight concrete C20/25 to C50/60 for pre-positioned, in-place and stand-off installation
- Ideal for visually demanding mounting with reduced risk of injury
- Suitable for anchoring medium to heavy loads in concrete: Mounting of e.g. railings, handrails, supports, steel beams etc.
- Fastenings under seismic conditions in earthquake areas
- Fastenings under exposure to fire
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!