Welcome to Würth Belux Only for professionals
Calibration system WOW! ACS cars with LOOQER
Calibration system WOW! ACS cars with LOOQER - 1
Calibration system WOW! ACS cars with LOOQER - 2
Calibration system WOW! ACS cars with LOOQER - 3
Calibration system WOW! ACS cars with LOOQER - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Calibration system WOW! ACS cars with LOOQER

For the calibration of driver assistance systems including the WOW! LOOQER diagnostic interface  

See product details

Available in 1 version
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
Flexible system for the calibration of driver assistance systems, consisting of ACS cars Basic calibration board carrier (boards not included) and WOW! LOOQER diagnostic interface.  



WOW! ACS cars Basic


  • Calibration board carrier, height adjustable (1.0 m to 1.85 m), as cart

  • Laser holder, height adjustable (0.27 m to 1.0 m), with two mounted laser pointers

  • Simple one-handed operation


WOW! LOOQER


  • Small diagnostics interface can be used as dongle or with cable (included)

  • The latest technology: CAN-FD, Wi-Fi and Bluetooth technology, DoIP-capable, Pass Thru-capable

  • incl. system case for storage


Scope of delivery:


  • Powder-coated calibration board carrier (1.0 m to 1.85 m) as a cart, with laser holder with two mounted laser pointers and measuring scale for height adjustment

  • Two self-centring four-point wheel clamps (for 11 to 25 inch rims)

  • Metal box, including a cross-line laser, two measuring tapes, two mirror/scale units, four measuring tape holders

  • WOW! LOOQER diagnostics interface in case
NoticeFunctional calibration requires one of three WOW! LOOQIT software licences.


  • W015301007 LOOQIT EXPERT: Simple diagnostic functions

  • W015301308 LOOQIT EXPERT DATA: Simple diagnostic functions supplemented with technical data and information

  • W015301309 LOOQIT EXPERT DATA ASSIST: Diagnostic functions and technical data are supplemented with unlimited use of the technical hotline for vehicle questions and help