Welcome to Würth Belux Only for professionals
KBL H-TEMP cable tie UV-resistant with metal latch fastening
KBL H-TEMP cable tie UV-resistant with metal latch fastening - 1
KBL H-TEMP cable tie UV-resistant with metal latch fastening - 2

For detailed information, other images and documents, please select individual articles from the following table.

KBL H-TEMP cable tie UV-resistant with metal latch fastening

For outdoor installations for bundling cables, cable harnesses and hoses with increased requirements for minimum tensile strength

See product details

Available in 2 versions
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
Corrosion-resistant


  • Anti-magnetic metal latch closure made of type 316 stainless steel

  • Excellent security even under the most demanding conditions such as humidity, heat, cold etc.

  • Robust and insensitive to vibrations and external influences


No sharp edges and a secure fit


  • Rounded and smooth exterior to prevent damage to the insulation of cables etc.

  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed points

  • The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle


Quick installation and easy processing


  • Slightly angled, pointed tie end and single-piece wedge closure

  • Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm

  • No additional assembly tools required


Increased safety for the user


  • Increased tensile strength values compared to standard cable ties with plastic latches
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals