Welcome to Würth Belux Only for professionals
Cable tie, UV-resistant, with plastic latch
Cable tie, UV-resistant, with plastic latch - 1
Cable tie, UV-resistant, with plastic latch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie, UV-resistant, with plastic latch

UV-resistant design for quick, problem-free and reliable bundling of cables, cable harnesses and hoses.

See product details

Available in 2 versions
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
Optimum head and fastening geometry


Excellent binding behaviour even under the most difficult conditions, such as: moisture, heat, cold.



Can be processed by hand


No additional assembly tools required



Angled cable tie ends: 2.4 + 3.6 + 4.8 mm


Convenient looping



Resistant to bases, oils, greases and motor vehicle fuels.



Not resistant to mineral acids and/or oxidising chemicals



Halogen- and silicone-free



UV-resistant