Welcome to Würth Belux Only for professionals
Cable tie KBL 2 black With plastic latch
Cable tie KBL 2 black With plastic latch - 1
Cable tie KBL 2 black With plastic latch - 2
Cable tie KBL 2 black With plastic latch - 3
Cable tie KBL 2 black With plastic latch - 4
Cable tie KBL 2 black With plastic latch - 5
Cable tie KBL 2 black With plastic latch - 6
Cable tie KBL 2 black With plastic latch - 7
Cable tie KBL 2 black With plastic latch - 8
Cable tie KBL 2 black With plastic latch - 9
Cable tie KBL 2 black With plastic latch - 10

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL 2 black With plastic latch

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • The slightly angled, tapered end and one-piece head and pawl make installation efficient, quick and easy

  • High industrial quality for a long, reliable service life for indoor and outdoor use

  • Highly weather- and UV-resistant in accordance with ISO 4892-2 Part 2 for outdoor use

  • Guiding feature that eases installation

  • A smooth exterior finish and rounded edges prevent damage to insulation or cable sheathing

  • The internal toothing on the tie ensures a secure hold and helps prevent twisting or slipping sideways

  • Self-extinguishing, meaning that, should a fire break out, the cable ties will not contribute to it spreading

  • Can be used for applications with wide temperature ranges

  • Silicone- and halogen-free and RoHS-compliant

  • Suitable for installation with or without tools
Notice

Approvals and declarations can be obtained, saved and printed by simply scanning the QR code on the packaging