Welcome to Würth Belux Only for professionals
Detectable cable tie with plastic latch
Detectable cable tie with plastic latch - 1
Detectable cable tie with plastic latch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Detectable cable tie with plastic latch

Can be detected by devices such as metal detectors, X-ray machines or visual detectors

See product details

Available in 2 versions
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
Stain-resistant


Prevents contamination from cable ties/remains of cable ties during manufacture



Complies with the European Union's HACCP Directive



Slight overlap on the inside of the tie


Ensures that the cable tie fits securely on the cable bundle, even with vibrations



Halogen-free



Operating temperature:


-40 °C to +85 °C

Notice

HACCP = Hazard Analysis and Critical Control Points


A system for identifying specific risks and taking precautions to minimise the risk of defective products and services. This system is applied anywhere that food is produced for human consumption.