Welcome to Würth Belux Only for professionals
Cable tie KBL 2 made of polyamide with natural plastic tongue
Cable tie KBL 2 made of polyamide with natural plastic tongue - 1
Cable tie KBL 2 made of polyamide with natural plastic tongue - 2
Cable tie KBL 2 made of polyamide with natural plastic tongue - 3
Cable tie KBL 2 made of polyamide with natural plastic tongue - 4
Cable tie KBL 2 made of polyamide with natural plastic tongue - 5
Cable tie KBL 2 made of polyamide with natural plastic tongue - 6
Cable tie KBL 2 made of polyamide with natural plastic tongue - 7
Cable tie KBL 2 made of polyamide with natural plastic tongue - 8
Cable tie KBL 2 made of polyamide with natural plastic tongue - 9
Cable tie KBL 2 made of polyamide with natural plastic tongue - 10
Cable tie KBL 2 made of polyamide with natural plastic tongue - 11

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL 2 made of polyamide with natural plastic tongue

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors

See product details

Available in 10 versions
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
  • Quick, simple and efficient installation thanks to the slightly angled, pointed tie end and the one-piece wedge closure

  • High industrial quality for a long, reliable service life for indoor use

  • Easy to use thanks to the threading guide

  • A smooth exterior finish and rounded edges prevent damage to insulation or cable sheathing

  • The internal toothing on the tie ensures a secure hold and helps prevent twisting or slipping sideways

  • Self-extinguishing, meaning that, should a fire break out, the cable ties will not contribute to it spreading.

  • Can be used for applications with wide temperature ranges

  • Silicone- and halogen-free and RoHS-compliant

  • Suitable for installation with or without tools
Notice

Approvals and declarations can be obtained, saved and printed by simply scanning the QR code on the packaging