Welcome to Würth Belux Only for professionals
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences

See product details

Available in 5 versions
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
For quick, easy and infinite bundling of cables, cable harnesses, hoses etc.


Self-closing head construction reduces the installation time



Extremely robust material (100 % high-grade steel)


  • Doesn't rust

  • Heat-resistant

  • UV-resistant

  • Resistant to various chemicals


No abrasion of the cable insulation


Secure locking head with no teeth



For use in extreme temperatures and harsh environments


High degree of corrosion and weather resistance