Welcome to Würth Belux Only for professionals
Cable duct
Cable duct - 1
Cable duct - 2
Cable duct - 3
Cable duct - 4
Cable duct - 5

For detailed information, other images and documents, please select individual articles from the following table.

Cable duct

The cable duct consists of two half shells lined with an insulating layer that can be snapped together, plus two soft foam stoppers.

See product details

Available in 8 versions
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
  • Easy installation, even on existing cables

  • Cable ducts can be arranged in groups according to Z-19.53-2499

  • Extremely easy to retrofit

  • No cable coating

  • 100 % occupancy

  • Single cables, cable bundles, empty partition

  • Plastic electrical installation pipes up to 32 mm ∅, also as a bundle <= 100 mm

  • No reveal formation necessary in non-load bearing partitions
Notice

For detailed information on the cable insulation, please refer to the general type approval Z-19.53-2366.