Welcome to Würth Belux Only for professionals
Cable tie tightening pliers, metal Ergonomic
Cable tie tightening pliers, metal Ergonomic - 1
Cable tie tightening pliers, metal Ergonomic - 2
Cable tie tightening pliers, metal Ergonomic - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie tightening pliers, metal Ergonomic

Ergonomic hand tools for cable tie installation, ALU

See product details

Available in 1 version
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
Versions


  • GS2B-E: 0502715012

  • GS4H-E: 0502715013

  • GS4EH-E: 0502715006

Main characteristics and benefits


  • Improved cable connector cutting mechanism, reduces impact on installer's hand by 40%, which is the lowest in the industry

  • Less force is required at the handle to cut the cable connector – 15% less than with comparable tools

  • Robust powder-coated aluminium housing for harsh environmental conditions