Welcome to Würth Belux Only for professionals
Carbon monoxide detector Ei208iDWC
Carbon monoxide detector Ei208iDWC - 1
Carbon monoxide detector Ei208iDWC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Carbon monoxide detector Ei208iDWC

Triggers an alarm as soon as an increased concentration of CO is measured (greater than 43 ppm)

See product details

Available in 1 version
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
Uses an electrochemical sensor to measure the concentration of CO in the air


Each detector is tested in real carbon monoxide before leaving the factory

Notice

The i-series has the additional AudioLINK function


Enables the reading of detector information on-site via smartphone, such as operating time, battery status and much more.

The signalling is carried out as specified:
CO concentrationRed LED indicatorAcoustic signal
30 to 43 ppmOFFOFF
43 to 80 ppm1 x flashes every 2 secondsON after 60 to 90 minutes
80 to 150 ppm1 x flashes every secondON after 10 to 40 minutes
> 150 ppm2 x flashes every secondON after 2 minutes
Application area
Install CO detectors correctly