Welcome to Würth Belux Only for professionals
Butyl sealing tape
Butyl sealing tape - 1
Butyl sealing tape - 2
Butyl sealing tape - 3
Butyl sealing tape - 4
Butyl sealing tape - 5

For detailed information, other images and documents, please select individual articles from the following table.

Butyl sealing tape

Self-adhesive and self-bonding sealing tape made of butyl rubber ensures a long-lasting seal due to its UV, weathering and ageing resistance

See product details

Available in 2 versions
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
Excellent adhesion and compatibility with most common materials


  • Excellent compatibility with PMMA, polycarbonate and bitumen (in accordance with DIN EN 1548)


Long-term durability


  • Almost unrestricted service life with proper and professional application

  • Good UV, weathering and water resistance

  • For both indoor and outdoor use

  • Waterproof and water resistant


Ideal for use in the field of "sustainable construction"


  • Not harmful to health

  • Odourless

  • Insulating and noise-absorbing effect

  • Highlywater vapour impermeable

  • Non-shrinking

  • Complies with VOC requirements


Quick and easy application


  • Immediately functional

  • Permanently self-adhesive


  • Self-bonding

  • Suitable for contact with food

  • Solvent- and bitumen-free
Proof of Performance
  • Complies with IVD technical data sheets: No. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatibility: with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65017 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"
Notice
  • Screwing in/penetrating the butyl tape must be avoided.

  • Butyl cannot be secured mechanically!
Application area
Service hatches - depending on the design, the butyl sealing tape can help achieve a reliable seal against oily or salty spray water.
The butyl sealing tape is used to mount plastic attachments and panelling, such as indicators, lighting etc., which are built in or screwed on.
Overlapping side walls on camper vans, caravans and HGVs are sealed with butyl sealing tape and crimped with trim strips.
For sealing the standing seam with double-sided self-adhesive butyl tape.
Instructions