Welcome to Würth Belux Only for professionals
Butyl tape with aluminium lamination
Butyl tape with aluminium lamination - 1
Butyl tape with aluminium lamination - 2
Butyl tape with aluminium lamination - 3
Butyl tape with aluminium lamination - 4
Butyl tape with aluminium lamination - 5
Butyl tape with aluminium lamination - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Butyl tape with aluminium lamination

Self-adhesive butyl rubber mounting and sealing tape with firmly anchored aluminium lamination - weather resistant and adheres to all common substrates in the construction sector

See product details

Available in 8 versions
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
Good UV, weathering and water resistance


  • The butyl tape can also be used outdoors and withstands rain and any other weather effects (not suitable for use under water).

  • Non-corrosive


Excellent adhesion to absorbent and non-absorbent substrates


Can be used on all substrates present in the construction sector, e.g. steel, aluminium, glass, plastic, wood, concrete, masonry, bitumen etc.



Butyl tapes are self-bonding


The tape is fully functional immediately after application and complies with all required properties.



Impermeable to vapour diffusion


The butyl tape enables water-tight sealing and prevents moisture from penetrating the building.



  • No bimetal effect

  • Compatible with bitumen

  • Sound insulating

  • Easy to apply

  • Odourless

  • Suitable for contact with food

  • Solvent free and bitumen free
Proof of Performance
  • Complies with IVD technical data sheets no. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatible with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65015 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"
Notice
  • Screwing in/penetrating the butyl tape must be avoided

  • Butyl cannot be secured mechanically!
Application area
The aluminium sealing tape is perfect for overlapping in order to seal the frame opposite the areas adjoining the roof recess