The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink solder connector Butt connector with HIGH-END colour indicator
High-quality solder connector with double-walled heat-shrink tubing and lead-free solder with colour indicator to ensure an optimal solder connection
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Secure
- The transparent heat-shrink tubing makes it possible to visually inspect the connection
- Particularly tight connection thanks to fully adhesive-coated heat-shrink tubing
Loadable
- Able to withstand a high level of mechanical stress thanks to the double-walled heat-shrink tubing
- Above-average tensile strength thanks to the use of lead-free, tough solder with increased surface tension
- Improved flexibility, small bending radii possible as the heat-shrink tubing is shorter than on previous models
User-friendly
- Easy to install thanks to the small inner diameter, which keeps the lines in place during the shrinking process
- The red colour indicator dissolves once the solder has melted sufficiently, ensuring a perfectly melted connection every time
- No partially melted connections with transition resistance
- No burned heat-shrink tubing with protruding strands
Avoid localised overheating of the heat-shrink tubing. RoHS-compliant, lead-free design
Dust-proof and damp-proof connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!