Welcome to Würth Belux Only for professionals
Bucket
Bucket - 1
Bucket - 2
Bucket - 3
Bucket - 4
Bucket - 5
Bucket - 6
Bucket - 7

For detailed information, other images and documents, please select individual articles from the following table.

Bucket

Universal bucket

See product details

Available in 10 versions
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
Straight back for carrying at the side without the bucket hitting the legs or the contents spilling



With raised base and extra handle near the base


  • Reliable tipping

  • Also for placing hot liquids on all surfaces

  • Stable and secure hold


Internal measuring scale



FDA-compliant raw materials


  • Also suitable for food use

  • Halal-compliant


Unique, hygienic design for easy cleaning and maintenance


  • Drain holes prevent water accumulation during cleaning and storage

  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in autoclaves (max. 121°С)


Fully dyed and available in 5 different colours Different colours reduce the risk of cross-contamination



Phthalate-free

Application area