Welcome to Würth Belux Only for professionals
Klebfix 4-in-1 superglue
Klebfix 4-in-1 superglue - 1
Klebfix 4-in-1 superglue - 2
Klebfix 4-in-1 superglue - 3

For detailed information, other images and documents, please select individual articles from the following table.

Klebfix 4-in-1 superglue

Universal superglue with brush applicator for extremely thin, flat adhesive application.

See product details

Available in 1 version
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
Bottle with application brush


  • Enables simple, reliable and extremely precise application of adhesive

  • Ideal for connecting very thin and small surfaces

  • "Overhead" application even possible for extremely thin adhesive layers


Special bottle opening


Adhesive will not escape if bottle tips over



Fast-setting


The adhesive hardens extremely quickly



Universal application


Bonds both smooth and porous substrates



Solvent and silicone-free

Notice
  • It is advisable to wear protective gloves and safety goggles.

  • thanks to the high vapour pressure and moisture on the surrounding surfaces, a white deposit may appear around the point of adhesion (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. acetone. However, it is important to ensure that the surfaces of the parts to be cleaned are also resistant to acetone. Blooming can be prevented / reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
Application area
KlebfixKlebfix
Plasto
Klebfix
Flex
Klebfix
4-in-1
Klebfix
4-in-1
Brush
application
Klebfix
GAN
Klebfix
2C
089309
0893090
08930900
0893090030
08930910893092089342308930940893403
08934031
0893093090
GRP⚫1
EPDM
Rubber
Rigid foams⚫1⚫1⚫1⚫1
Neoprene
PE⚫1⚫1⚫1⚫1⚫1
PMMAl
Polyamide
Polycarbonate = PC
Polystyrene⚫1⚫1
PP⚫1⚫1
PTFE⚫1
PU
PVC
Silicone⚫1
Styrofoam⚫1⚫1
Painted surfacesPainted surfaces
Wood and wood materialsWood (MDF, chipboard)
Laminated panels
(Resopal, Ultrapas)
Decorative panels
Cork
Stone and construction materialsConcrete
Bituminous surfaces
Aerated concrete, gypsum, gypsum plasterboard
Synthetic stone (Corian, Varicor)
HPL
Natural stone (marble, granite)⚫1
Stone
Cemented fibreboards
OtherEnamel⚫1
Glass
Fibre glass
Mirror⚫1
Porcelain, ceramic, tiles
Paper
Cardboard
Mesh
Leather
MetalAluminium ⚫2⚫2⚫2⚫2⚫2
Lead
Stainless steel
Copper
Brass
Steel/iron
Zinc
PlasticsABS