Welcome to Würth Belux Only for professionals
Universal support, adjustable for heavy loads

For detailed information, other images and documents, please select individual articles from the following table.

Universal support, adjustable for heavy loads

Single-hand operation

See product details

Available in 1 version
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
Made from steel


  • Sturdy

Maximum load capacity 110 kilograms


  • To support heavy loads

Height variable from 155 to 310 centimetres


  • Compact, can be used with just one hand

Mobile spring-loaded arm trajectory of 22 cm


  • Quick tensioning thanks to the spring-loaded mobile arm

Non-slip shoes that swivel 25°, can be used on slopes up to 50°