Welcome to Würth Belux Only for professionals
Clay brick and tile drill bit box 7 pieces
Clay brick and tile drill bit box 7 pieces - 1
Clay brick and tile drill bit box 7 pieces - 2
Clay brick and tile drill bit box 7 pieces - 3
Clay brick and tile drill bit box 7 pieces - 4
Clay brick and tile drill bit box 7 pieces - 5
Clay brick and tile drill bit box 7 pieces - 6
Clay brick and tile drill bit box 7 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Clay brick and tile drill bit box 7 pieces

Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles. Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck)



Diamond-sharpened tungsten-titanium tip with special grinding


Very long service life, even when used on particularly dense materials.



Low-current, high-temperature soldering process (1120°C)


Even the most extreme loads will not loosen the carbide plate.



Practical straight shank


  • Faster clamping, virtually automatic self-clamping

  • No slippage in the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Caution: Use drill bits only in rotating mode!

  • Ensure high contact pressure

  • Cool-down time: approx. 20 sec./hole

  • Recommended rotation speed: approx. 600-1500 rpm