Welcome to Würth Belux Only for professionals
Brass brazing solder no. 95 F

For detailed information, other images and documents, please select individual articles from the following table.

Brass brazing solder no. 95 F

DIN EN 1044, ISO 3677, B-Cu60Zn(Si)(Mn), flux-cored in accordance with DIN EN 1045 — FH 21

See product details

Available in 1 version
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
  • For brazing/braze welding of copper, nickel, steel and for the welding of brass and bronze

  • Working temperature: 900°C

  • Melting range: 890–900°C