For detailed information, other images and documents, please select individual articles from the following table.
Brake fluid DOT 4 Plus for hydraulic brake systems
Prescribed for Mercedes Benz vehicles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Meets and exceeds the specifications: SAE J 1703, 1704, FMVSS 116, DOT 3 and DOT 4
Brake fluids can be mixed with any other commercial product that satisfies the following test requirements: FMVSS 116, SAE J 1703, 1704 or ISO 4925.
Formulated on the basis of glycol ethers
- Excellent protection against corrosion compared to iron and non-ferrous metals.
- High degree of thermal stability.
- Good rubber compatibility.
Outstanding lubricating properties
Suitable for use in the hydraulic power transmission of clutch systems.
Brake fluid is hygroscopic.
Change brake fluids according to the vehicle manufacturer instructions. Under no circumstance mix with automatic transmission fluids (ATF) or mineral oils. Avoid contact with painted surfaces, as brake fluids have a solvent effect on paints.
The tap must only be used to pour brake fluid. After use (and during storage), always seal the canister with the original lid. The taps do not ensure that the brake fluid is not enriched with humidity. Please alert your customers to the correct storage method. Observe the information provided by the vehicle manufacturer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!