Welcome to Würth Belux Only for professionals
Stirrup handle on outer plate
Stirrup handle on outer plate - 1
Stirrup handle on outer plate - 2
Stirrup handle on outer plate - 3
Stirrup handle on outer plate - 4
Stirrup handle on outer plate - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stirrup handle on outer plate

With PC perforation

See product details

Available in 1 version
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
  • Best possible hold, as the long plate is invisibly attached using metric screws

  • By turning the clamp, DIN R and DIN L doors can be equipped, reducing storage

  • Lateral misalignment of the clamp allows for optimal ease of use

  • Drill guard is located on the rear of the fitting
Notice

Square pins and inside handles must be ordered separately.