Welcome to Würth Belux Only for professionals
Bottom bracket tool 16 notches
Bottom bracket tool 16 notches - 1
Bottom bracket tool 16 notches - 2
Bottom bracket tool 16 notches - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bottom bracket tool 16 notches

See product details

Available in 1 version
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
For installing and removing bottom brackets with external bearings



Compatibility


  • Bottom bracket rings with 16 notches and a nominal outer diameter of 44 mm, e.g. Shimano Hollowtech II, Truvativ, FSA MegaExo, Campagnolo Ultra-Torque, SRAM/Truvativ GXP etc.

  • Shimano disc brake lockrings with 16 notches


Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench, 32 mm socket or wrench



Made of heat-treated steel to ensure the level of stability and durability required for daily use