Welcome to Würth Belux Only for professionals
Bond + Seal structural adhesive
Bond + Seal structural adhesive - 1
Bond + Seal structural adhesive - 2
Bond + Seal structural adhesive - 3
Bond + Seal structural adhesive - 4
Bond + Seal structural adhesive - 5
Bond + Seal structural adhesive - 6
Bond + Seal structural adhesive - 7

For detailed information, other images and documents, please select individual articles from the following table.

Bond + Seal structural adhesive

Elastic PU adhesive and sealant for a wide range of applications

See product details

Available in 6 versions
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
For universal use: Outstanding adhesive strength on a wide range of materials and surfaces



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to humans in its hardened state

  • Suitable for bonding and sealing in food processing plants


Highly elastic


  • Can be used for joining different materials and materials of the same type

  • Compensates different material expansions

  • Dampens vibrations and noise


Long skin formation time


  • Allows complex components to be bonded and sealed

  • Also ideal for large surfaces

  • Joint parts can be repositioned


Following skin formation, it can be mechanically machined and painted over without previous surface activation - perform preliminary tests to check paint compatibility



Non-corrosive - reliably prevents corrosion of metals



Low odour



Silicone free

Proof of Performance

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.


Clearance certificate no.: 61399 U 24

Notice
  • Not suitable for glass groove sealing or adhesive bonding on other transparent materials with risk of UV back reflection.

  • Direct exposure to sunlight may result in slight surface yellowing and the development of cracks.

  • Not suitable for expansion joints in construction applications.

  • PVC-based paints and paints that dry by oxidation (oil and alkyd resin-based paint) are not suitable for painting over.

  • The use of Würth sealant smoothing agent may cause yellowing.

  • Caution: Contact with solvents or solvent residues should be avoided, in particular during processing and the curing phase, as this can lead to permanent damage of the Bond + Seal.

  • Caution: In the case of high surface moisture, very wide adhesive bead application, and/or cavities/air pockets, backfill foams in the application, there is a risk of blister formation in the adhesive compound.
Optimisation table
Surface/material Optimisation steps* Notes
Coil coating

Activating cleaner

-
Anodised aluminium

1. Activating cleaner


2. Primer for metal

-
Aluminium (AlMg3, AlMgSi1)

1.   Clean thoroughly with IPA cleaner


2.   Sand lightly with "very fine" non-woven abrasive


3.   Clean again with IPA cleaner


4.   Activating cleaner


5.   Primer for metal

-
Non-ferrous heavy metals (brass, copper, bronze etc.)Primer for metal must be used!
Stainless steel-
Steel (St 37 etc.)For components susceptible to corrosion: 2-component PU or epoxy corrosion protection is required!
Zinc-plated steel (hot-dip galvanised or electroplated)-
Zinc-
Powder coatings

Activating cleaner

Preliminary testing is recommended for applications involving significant forces or a damp environment.
(PES, EP/PES)
2-component top-coat, water- or solvent-based (PUR, acrylic)

Varioprimer safe + easy

Due to the large number of paints available, this information is only a guide. Please perform preliminary tests where necessary.
2-component primers, water or solvent based

Varioprimer safe + easy

-
(PUR, acrylic, epoxy resin)
Cathodic dip coating

Activating cleaner

-
(E-coating)
ABS

1. Activating cleaner


2. Primer for plastic/wood/stone

The sanding process can be omitted for parts subject to low loads.
GFRP (unsaturated polyester), gelcoat side or SMC

1.  Clean thoroughly with IPA cleaner


2.  Sand with "very fine" non-woven abrasive


or grit 60-80 and then vacuum


3.  Clean again with IPA cleaner


4.  Activating cleaner


5.  Primer for plastic/wood/stone

The adhesive surface must be protected against UV radiation (opaque cover).
Hard PVC

1. Activating cleaner


2. Primer for plastic/wood/stone

-
PMMA/PC (without scratch-resistant coating)

Varioprimer safe + easy

The adhesive surface must be protected against UV radiation (opaque cover).
Polyamide

Varioprimer safe + easy

-
Wood, plywood, MDF, wood products and cork

1. Remove dust


2. Primer for plastic/wood/stone

-
HPL laminated panels (Resopal, Ultrapas)

Activating cleaner

-
Glass

Varioprimer safe + easy

The adhesive surface must be protected against UV radiation (opaque cover).
Enamel, porcelain, ceramic, tiles

1. Activating cleaner or IPA cleaner


2. Varioprimer safe + easy

-
Concrete, mineral mortar, plaster and cement fibreboards

1. Remove dust


2. Deep-penetrating primer

-
Artificial stone (Corian, Varicor)

1. Activating cleaner


2. Primer for plastic/wood/stone

-

Bond + Seal products

B+S


0890 100 1-6


0890 100 111-3


0890 100 181-3


0890 100 11+13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Metal

Aluminium

1

4

1

1

Leadxxxx
Stainless steel

1

4

1

1

Copper

1

1

1

1

Brass

1

1

1

1

Steel/iron

1

4

1

1

Zinc

1

4

1

1

Plastics

ABS

2

2

2

x
GFRP

2

2

2

Rubber/neoprenexxx

Dense foams

2

2

2

PExxxx
PMMA

5

5

5

-
Polyamide

5

5

5

Polycarbonate = PC

5

5

5

-
Polystyrene (not foam!)

2

2

2

-
PP----
PTFE----
Polyurethane = PU

2

2

2

Hard PVC

2

4

2

Silicone----
Expandable polystyrene----

Surface must be pre-treated, please refer to the technical data sheets in accordance with the application.



1. Prime with primer for metal (0890 100 61)


2. Prime with primer for plastic/wood/stone (0890 100 62)


3. Pre-treat with deep-penetrating primer (0890 545 10)


4. Pre-treat with activating cleaner (0890 100 60)


5. Varioprimer safe + easy (0890 024 021 / 0890 024 101)

Bond + Seal products

B+S


0890 100 1-6


0890 100 111-3


0890 100 181-3


0890 100 11+13

B+S Power


0893 235 1


0893 235 2


0893 235 3

B+S Fast


0890 100 710


0890 100 720


0890 100 730

B+S Combi


0893 236 110


0893 236 120


0893 236 130

Painted surfaces

2-component paints, stove enamels,
cathodic dip coating, painted panels

4

4

4

4

Wood and engineered woods

Wood (including MDF, chipboard)

2

2

2

2

Laminated panels (Resopal, Ultrapas)

4

4

4

l
HPL

4

4

4

4

Decorative panels

Cork

2

2

2

Stone and construction materials

Concrete

2

2

2

2

Bituminous substrates----
Aerated concrete, gypsum, gypsum plasterboard

3

3

3

3

Artificial stone (Corian, Varicor)

2

2

2

Natural stone, brick

2

2

2

2

Cement fibreboards

3

3

3

Other

Enamel

5

4

5

4

Glass

5

4

5

4

Fibreglass----
Mirrors----
Porcelain, ceramic, tiles

5

4

5

5

Paper

Cardboard

Fabric----
Leather----

Surface must be pre-treated, please refer to the technical data sheets in accordance with the application.



1. Prime with primer for metal (0890 100 61)


2. Prime with primer for plastic/wood/stone (0890 100 62)


3. Pre-treat with deep-penetrating primer (0890 545 10)


4. Pre-treat with activating cleaner (0890 100 60)


5. Varioprimer safe + easy (0890 024 021 / 0890 024 101)