Welcome to Würth Belux Only for professionals
Plug-in tyre rack
Plug-in tyre rack - 1
Plug-in tyre rack - 2
Plug-in tyre rack - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plug-in tyre rack

Robust plug-in rack available with 3 or 4 storage levels for safe storage and protection of tyres.

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame

  • Strong, T-profile frame support

  • Cross beams and support bars for maximum stability

  • Shelving unit can be extended as required with add-on bays and accessories

  • Storage levels with a load capacity per bay of 250 kg (with evenly distributed load)

  • Support beams with flexible height adjustment at 25 mm increments

  • Suitable for wheels up to a size of 19 inches
Notice
  • A basic shelf is required for extension with add-on racks

  • All indicated section widths are axial dimensions

  • External dimensions:

Width of basic shelf + 56 mm


Width of add-on rack + 0 mm


Shelf depth = base depth + 26 mm


  • Supplied empty