For detailed information, other images and documents, please select individual articles from the following table.
Plug-in tyre rack
Robust plug-in rack available with 3 or 4 storage levels for safe storage and protection of tyres.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- Cross beams and support bars for maximum stability
- Shelving unit can be extended as required with add-on bays and accessories
- Storage levels with a load capacity per bay of 250 kg (with evenly distributed load)
- Support beams with flexible height adjustment at 25 mm increments
- Suitable for wheels up to a size of 19 inches
- A basic shelf is required for extension with add-on racks
- All indicated section widths are axial dimensions
- External dimensions:
Width of basic shelf + 56 mm
Width of add-on rack + 0 mm
Shelf depth = base depth + 26 mm
- Supplied empty
Spacers (available separately) must be used when storing tyres in double rows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!