The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Boltless rack Basic
With steel shelves for medium loads in warehouses, workshops and factories
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-quality details
- Safe and sturdy steel shelves with 40 mm tubular edge
- Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support
- Durable, zinc plated surface
- The pre-assembled frame is quick and easy to put together without any tools
Practical options
- Can be expanded using add-on bays and accessories
- Freely adjustable in 25 mm grid dimensions
- All indicated bay widths are axial dimensions
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
With steel shelves for medium loads in warehouses, workshops and factories as well as practical system perforations for custom accessories.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!