For detailed information, other images and documents, please select individual articles from the following table.
Tyre storage rack zinc plated
Proper, secure and protective storage of tyres
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For high bay loads
- Robust frame support with T-profile made from zinc plated sheet steel
- Robust depth bars and secure support bars reliably hold high loads
- Storage levels with high load capacity
Quick and versatile assembly
- The pre-assembled frame can be easily and quickly put together without the need for tools
- Add-on bays and practical accessories available for functional expansion of the basic rack
- Customise your storage using the height adjustment grid on the support bars
- Clear, space-saving storage that keeps tyres within reach
- A basic rack is required for extension with add-on racks
- All indicated bay widths are axial dimensions
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
- Spacers (available separately) must be used when storing tyres in double rows
- Supplied empty
Professional, protective storage of tyres and wheels in workshops, garages and warehouses.
Spacers (available separately) must be used when storing tyres in double rows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!