Welcome to Würth Belux Only for professionals
FASTPULLER mobile fast puller tower

For detailed information, other images and documents, please select individual articles from the following table.

FASTPULLER mobile fast puller tower

Mobile solution for pulling work on bodywork and sills

See product details

Available in 1 version
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
Mobile and lightweight


  • Base plate under vacuum pressure for secure grip on the shop floor

  • Simply connected to an air compressor using a 3/8-inch plug-in nipple

  • Therefore fast and simple to change the position of the pulling tower on the vehicle being repaired


Versatile


  • The pulling tower is tested in conjunction with supplementary products up to a maximum of 2.25 t tensile force

  • The tensile force via the attached chain for cover plate work is approved for a maximum manual tensile force of 250 kg

  • Height adjustment of up to 1.32 m is possible


Controlled pulling


  • The tensile force of the chain is adjusted exactly to the repair task using a finely adjustable ratchet