Welcome to Würth Belux Only for professionals
Powerbond bodywork adhesive
Powerbond bodywork adhesive - 1
Powerbond bodywork adhesive - 2
Powerbond bodywork adhesive - 3
Powerbond bodywork adhesive - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Powerbond bodywork adhesive

High-strength 2-component epoxy resin system for bodywork repairs

See product details

Available in 1 version
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
High-strength epoxy resin adhesive


  • The repair restores the original strength and stiffness

  • Fewer spot welds

  • Meets the requirements of automotive manufacturers


Glass particle technology


Even if too much pressure is exerted, an adhesive layer thickness of 0.25 mm is guaranteed



Excellent stability


The adhesive will not run on vertical surfaces (thixotropic)



Excellent corrosion protection


  • The original degree of rust resistance is maintained

  • Corrosion is prevented from occurring at spot welds


Weldable



Can be sanded and painted over



Silicone- and VOC-free

Notice

Not suitable for load-bearing bodywork parts (e.g. A-pillars, longitudinal chassis beams etc.). When replacing parts, do not glue on visible surfaces, as "shadow lines" may appear. The product must be stored in a frost-free location. For cordless or pneumatic guns, the lowest setting/feed should be used to prevent the cartridge from deforming.

Application area