For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic blind rivet gun PNG 102
Handy, compact compressed air unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Patented gripping jaw system
- Significantly prolongs the service life of the clamping jaws.
- Secure, non-slip pulling grip of rivet pins.
Minimal compressed air consumption
Double use of compressed air for setting the rivets and extracting the rest of the mandrel.
Prevents overloads
Overload valve
Easy to use
Low-vibration and sound-proof
Keeps hands warm
Rubberised grip
Clean working
Mandrel collecting container with integrated safety device
No exhaust air in the working area
Rotatable air deflector
Can be used to process blind rivets with a diameter of 2.4 mm–5.0 mm made of any material, and limited use for blind rivets with a diameter of 6.0 mm made of aluminium/steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!