For detailed information, other images and documents, please select individual articles from the following table.
Lightweight concrete milling cutter
Newly designed lightweight concrete milling cutter for drilling openings in ceilings and walls made from aerated concrete, specially for the Würth I-Block 90.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Use possible in drills and cordless drills
- Easy through drilling
- Guided drill hole through centring pin
- Clean cutting edges thanks to taper tap
- Simple changing of the cutters
- Cutters available in many different diameters
Use breathing and eye protection
Materials to be processed: I-Block 90, aerated concrete
- Hex. Mount for drill
- Insert cutters for the desired drilling diameter crosswise and screw in centring pin
- Mark centre point of the drilling on I-Block
- Settle centring pin on the drilling centre point mark and press in.
- Drilling without impact!
- Drill slowly until coating milled – afterwards the rotation speed can be increased.
- Even pressure when drilling through
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!