Welcome to Würth Belux Only for professionals
Bitumen sealing tape Bitu Roll Plus
Bitumen sealing tape Bitu Roll Plus - 1
Bitumen sealing tape Bitu Roll Plus - 2
Bitumen sealing tape Bitu Roll Plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bitumen sealing tape Bitu Roll Plus

Self-adhesive, sealing and anti-crack bitumen strip for reliably waterproofing buildings.

See product details

Available in 2 versions
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
Compliant with DIN 18533-1 1.1/1.2 and DIN 18531-5-8.2.2 and W4 for building waterproofing systems


Suitable for sealing against floor moisture and non-pressing water (capillary water, adhesive water, spray water). Quality tested in accordance with DIN EN 13969.



Fast and safe to apply


  • The self-adhesive surface on one side ensures fast and simple application of the strip

  • The support material, which is highly resistant to tearing, protects against possible damage

  • Application is 50 % faster compared to conventional sealing systems

  • Immediately resistant to water and rain

  • Can be applied all year round, starting from -5 °C


Greater safety thanks to the protective film


  • Fastening without folds prevents the infiltration of capillary water.

  • The protective film is pre-cut to 3 cm from the edge and to the centre of the tape to facilitate application (widths of 150 mm or greater)
Notice

Product not suitable for waterproofing basements according to
DIN 18195 Part 6 and DIN 18533 1-2.1/2.2 against negative hydrostatic thrusts