Welcome to Würth Belux Only for professionals
1/4 inch ratchet 8 pieces
1/4 inch ratchet 8 pieces - 1
1/4 inch ratchet 8 pieces - 2
1/4 inch ratchet 8 pieces - 3
1/4 inch ratchet 8 pieces - 4
1/4 inch ratchet 8 pieces - 5
1/4 inch ratchet 8 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch ratchet 8 pieces

With integrated bit magazine including 7 bits

See product details

Available in 1 version
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
Most important bit sizes are always at hand


  • The integrated bit magazine for six bits contains the most important bit sizes in one tool

  • The bit magazine is made of fibreglass-reinforced PP plastic with magnets, therefore providing a secure hold for the bits


Very robust and elegant design


  • The ratchet with a black surface has a compact ratchet head with reversing lever and is finely toothed with 60 teeth

  • The maximum torque is 50 Nm

  • The aluminium handle is light, stable and corrosion-resistant


Can easily be used in extremely tight spaces


  • Low overall height and length

  • Small reverse rotation angle thanks to fine toothing


Scope of delivery:


  • 1x 1/4-inch ratchet with integrated magazine

  • 1x each PH1, PH2 bits

  • 1x each TX20, TX25 bits

  • 1x each hexagon 3 mm, 4 mm bits

  • 1x slotted bit 0.8 x 5.5 mm