Welcome to Würth Belux Only for professionals
Metric PH bit T 7 mm

For detailed information, other images and documents, please select individual articles from the following table.

Metric PH bit T 7 mm

Special tool

See product details

Available in 1 version
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
Fast, safe and effortless screwing


  • The shape of the metric drive ensures optimal power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs