Welcome to Würth Belux Only for professionals
Big Bag, mineral wool With skirting and fastener bands
Big Bag, mineral wool With skirting and fastener bands - 1
Big Bag, mineral wool With skirting and fastener bands - 2
Big Bag, mineral wool With skirting and fastener bands - 3
Big Bag, mineral wool With skirting and fastener bands - 4

For detailed information, other images and documents, please select individual articles from the following table.

Big Bag, mineral wool With skirting and fastener bands

With mineral wool labelling in accordance with TRGS 521

See product details

Available in 1 version
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
The skirt with fastener bands, coating and corresponding mineral wool labelling allow technical regulations on occupational safety in accordance with TRGS 521 to be adhered to and maintained.



  • With four round slings (length: 25 cm)

  • Load SWL: 500 kg

  • Safety factor SF: 5:1

  • Fabric thickness: 100 + 20 g/m²