Welcome to Würth Belux Only for professionals
Belt strap for aluminium ladders

For detailed information, other images and documents, please select individual articles from the following table.

Belt strap for aluminium ladders

See product details

Available in 21 versions
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
Suitable for Belt strap
Aluminium runged stepladder
Art. no.
Aluminium step ladder
Art. no.
Riveted aluminium standing ladder with steps
Art. no.
Flanged aluminium standing ladder with steps
Art. no.
Aluminium step ladder with platform
Art. no.
Multi-purpose aluminium ladder
Art. no.
Lightweight platform ladder
Art. no.
Art. no.PU/qty.
0962 931 105------0962 992 1051
0962 931 106------0962 992 1061
0962 931 107------
0962 931 108------0962 992 1081
0962 931 109------0962 992 1091
0962 931 110------
0962 931 112------0962 992 1121
0962 931 114------0962 992 1141
-0962 931 503-----0962 992 3031
-0962 931 504-----
-0962 931 505-----0962 992 3051
-0962 931 506-----0962 992 3071
-0962 931 507-----
-0962 931 508-----
-0962 931 509-----0962 992 3091
-0962 931 510-----0962 992 3101
-0962 931 511-----
-0962 931 512-----
--0962 932 503----0962 992 7031
--0962 932 504----0962 992 7041
--0962 932 505----0962 992 7051
--0962 932 506----0962 992 7061
--0962 932 507----1
--0962 932 508----1
--0962 932 509----0962 992 7091
--0962 932 510----0962 992 7101
--0962 932 511----1
--0962 932 512----1
---0962 992 204---0962 930 8041
---0962 992 205---0962 930 8051
---0962 992 206---0962 930 8061
---0962 992 207---0962 930 8071
---0962 992 208---0962 930 8081
---0962 992 209---0962 930 8091
---0962 992 210---0962 930 8101
---0962 992 212---0962 930 8121
---0962 992 214---0962 930 8141
----0962 931 803--0962 992 4031
----0962 931 804--0962 992 4041
----0962 931 805--
----0962 931 807/817--0962 992 4071
----0962 931 809/819--0962 992 4091
-----0962 931 308/608-0962 992 0081
-----0962 931 310/610-0962 992 0101
-----0962 931 312/612-0962 992 0121
------0962 931 8440962 992 4441
------0962 931 845
------0962 931 8460962 992 4461
------0962 931 847
------0962 931 8480962 992 4481