Welcome to Würth Belux Only for professionals
Belt winder

For detailed information, other images and documents, please select individual articles from the following table.

Belt winder

A quick and practical solution for rolling up and storing turnbuckle and clamping lock lashing belts

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Suitable for belts with a width of up to 25 mm and a length of up to 5 metres

  • Consists of 2 containers and a lever

  • Made of polypropylene

  • Temperature range: -20°C to +60°C

  • Belt drum diameter: 90 mm