Welcome to Würth Belux Only for professionals
18-V Li-ion battery FP 18-S-LS combi

For detailed information, other images and documents, please select individual articles from the following table.

18-V Li-ion battery FP 18-S-LS combi

1.5-Ah Li-ion technology

See product details

Available in 1 version
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
Accessory compatible with FP 18-S-LS combi battery-powered grease gun


Lithium-ion technology:


  • Constant power: no loss at the end of the charge

  • No memory effect: the battery can be charged whatever the level of charge

  • Very low self-discharge: ready to use after several months of non-use

  • Long battery life: continue working without having to continually recharge the battery

  • Environmentally friendly: cadmium- and heavy metal-free