Welcome to Würth Belux Only for professionals
18 V M-CUBE W-CONNECT Li-ion rechargeable battery
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 1
 -  - 2
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 3
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 4
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 5
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 6
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 7
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 8
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

18 V M-CUBE W-CONNECT Li-ion rechargeable battery

The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • The optimised housing and the new cell arrangement of the M-CUBE W-CONNECT rechargeable battery enable optimum heat dissipation, which guarantees a long service life and optimum power utilisation in high-performance applications

  • This advanced design is complemented by the use of modern, powerful and robust lithium-ion cells to enable better working

  • The integrated, stable cell frame surrounds the cells and ensures a tight fit and optimal heat dissipation, thus protecting the rechargeable battery from overheating and shocks

  • The robust housing with soft components protects the rechargeable battery from being damaged if dropped and minimises the risk of scratching delicate surfaces

  • Improved handling: The optimised locking element makes it easier to insert or pull-out the rechargeable battery from the power tool

  • Improved user-friendliness and more efficient use of the rechargeable battery because of the clear charge level indicator

  • The 18 V M-CUBE W-CONNECT rechargeable battery is compatible with all M-CUBE 18 V cordless power tools


W-CONNECT-compatible


The M-CUBE W-CONNECT rechargeable battery has a connection for a Bluetooth® module, which in future will network the devices for easier resource management.

Application area