Welcome to Würth Belux Only for professionals
Battery crane RB 1 Universal for commercial vehicles
Battery crane RB 1 Universal for commercial vehicles - 1
Battery crane RB 1 Universal for commercial vehicles - 2
Battery crane RB 1 Universal for commercial vehicles - 3
Battery crane RB 1 Universal for commercial vehicles - 4

For detailed information, other images and documents, please select individual articles from the following table.

Battery crane RB 1 Universal for commercial vehicles

Practical lifting tool to assist in the disassembly and assembly of heavy vehicle batteries and catalytic converters

See product details

Available in 1 version
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
  • Significant time-saving potential, as well as reduced physical burden, which otherwise would be needed to replace batteries

  • Saves a significant amount of time as can be operated by the technician

  • Very good manoeuvrability in confined spaces due to the compact design

  • Suitable for removing up to 4 batteries per operation

  • Lifting of load by pressing the foot pedal with quick-lift function

  • Also suitable for low-lying batteries, as on buses, thanks to the extendible crane arm

  • Compressed air or current is not required due to the hydraulic drive
Notice

The tie-down strap for the brake drums of art. no. 1952001516 can be used to support the catalytic converter