Welcome to Würth Belux Only for professionals
Bath sealing tape complies with DIN 18534-1
Bath sealing tape complies with DIN 18534-1 - 1
Bath sealing tape complies with DIN 18534-1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bath sealing tape complies with DIN 18534-1

The complete solution for all-round secure sealing of edges of bath and shower trays (sealing of interior spaces)

See product details

Available in 1 version
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
  • Simple and safe

  • Permanently watertight

  • High adhesive strength on all common bathtub materials (steel, acrylic, mineral material)

  • For all common substrates in shower and bath installations (cement plaster, gypsum plasterboard, gypsum fibre, lightweight concrete etc.)

  • Less waste due to a 30 m roll

  • In a practical dispenser box

  • Alkali-resistant

  • Compatible with silicone and acrylic

  • Corner seal wall for tubs with corner radii > R5

  • Flexible corner seal for floor-level showers/tubs with tray

  • Sound insulation tape to reduce transmission of structure-borne noise