Welcome to Würth Belux Only for professionals
Base kit For one-hand assembly tool

For detailed information, other images and documents, please select individual articles from the following table.

Base kit For one-hand assembly tool

for Strong mounting clamp from Viking Arm

See product details

Available in 2 versions
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
  • Extra narrow base plate and lifting feet for working in confined spaces

  • Base kit is quick and easy to replace

  • Enables a more delicate front panel alignment thanks to the reduced thickness of just 3 mm

  • Quick and easy installation of floors and plasterboard, for example
Notice
  • Only use the one-handed installation tool on level and securely attached surfaces

  • The 3 mm removable disc reduces the overall lift performance due to the lower material thickness

  • Ensure the elements to be lifted have full-surface contact with the intended surface