The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Base height adjuster type EV-D for anchoring
With electrical height adjustment using optional battery-powered pliers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- The height of the base height adjuster can be altered quickly, easily and comfortably (above a base height of 60 mm) using the optionally available battery-powered adjustment tool. Of course, adjustment can also be made by hand, using a screwdriver or from above with a hexagon key
- Quick height adjustment through double trapezoidal thread
- Bayonet closure for secure, error-free connection between pipe and glider
- Very strong and durable base height adjuster manufactured from high-quality plastic (ABS/PS)
- Secure hold with a large standing surface (dia. 78 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!