Welcome to Würth Belux Only for professionals
60° bar console
60° bar console - 1
60° bar console - 2
60° bar console - 3

For detailed information, other images and documents, please select individual articles from the following table.

60° bar console

See product details

Available in 2 versions
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
Support element


  • Stylish and solid

  • High-quality surfaces, easy to clean


Space-saving


More space for working and for storage



Included in delivery: 1 x bar console, 1 x hexagon screw M8 x 70, 1 x U-plate diameter 8.4

Notice

Max. load-bearing capacity 40 kg per console pair, with a maximum gap of 900 mm between consoles. Upper panel overhang: max. 250 mm. Do not treat surface with abrasive cleaning agents.