For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Medium weight model 2 pieces
- Thread end in accordance with DIN ISO 228-1
- Full pass
- Screw-in sleeve made of CW617N nickel-plated brass
- Brass ball CW614N hard chrome-plated
- Ball direction: PTFE
- Spindle made of CW614N nickel-plated brass
- Spindle seal: PTFE|O-ring FKM with gland
Water (not according to DVGW DIN 1988), heating, greases, heating diesel lubricating oils, fuels, paints, lacquers, solvents, alkalis, weak alkalis and acids, heating water mixture with glycol.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!