For detailed information, other images and documents, please select individual articles from the following table.
Ball-bearing guide, full extension up to 50 kg
Pin assembly
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Self-closing from both sides, adjustable spring tension
- Soft automatic closing from 25 mm
- Prevents accidental opening of the guide when the drawer is closed
Easy access to everything inside
Over-extension: 29 mm
Outstanding, laterally stable gliding
Mounting of cabinet rail, Euro screw. Drawer assembly with ASSY Ø 3.5 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!